Repelcote VS water repellent

Supplier: VWR Chemicals
Warning

632474UEA 0 GBP
632474U
Repelcote VS water repellent
Repelcote VS

10% emulsion of a polydimethylsiloxane fluid, silica filler and non ionic emulsifier.


Delivery information: This product is not available in all countries. Please check with your local VWR sales office.


Caution: This material becomes crystalline below 18 °C and may require warming prior to use.

Flash Pt: 57 °C (closed cup)
Storage Temperature: Ambient
UN: 1993
ADR: 3,III

Order Now

Specification Test Results

Functionality Passes test

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR