Ultrapure water systems, arium® comfort II

Supplier: Sartorius
H2O-II-2-T H2O-II-2-UV-T H2O-II-2-TOC-T H2O-II-2-TOC-B H2O-II-2-B H2O-II-2-UV-B H2O-II-1-TOC-T H2O-II-1-TOC-B H2O-II-1-T H2O-II-1-B H2O-II-1-UV-T H2O-II-1-UV-B
VIVAH2O-II-2-TEA 15850 GBP
VIVAH2O-II-2-T VIVAH2O-II-2-UV-T VIVAH2O-II-2-TOC-T VIVAH2O-II-2-TOC-B VIVAH2O-II-2-B VIVAH2O-II-2-UV-B VIVAH2O-II-1-TOC-T VIVAH2O-II-1-TOC-B VIVAH2O-II-1-T VIVAH2O-II-1-B VIVAH2O-II-1-UV-T VIVAH2O-II-1-UV-B
Ultrapure water systems, arium® comfort II
Water Purification Systems Pure and Ultra Pure Water Systems
The arium® comfort II system supplies ASTM Type I and Type II ultrapure water and is used for both critical applications and routine analyses. Streamlined to incorporate only the most important functions for the production of high quality ultrapure water, the arium® comfort II is a cost effective alternative for the discerning user that is also very easy to use.

  • Available in benchtop or wall mounted versions
  • Compact design, flexibility of use and simplicity of maintenance
  • Innovative glass operator interface with touch function
  • Time controlled dispensing
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Flow rate Up to 3 l/min
TOC content ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp)
Resistivity at +25 °C 18,2 MΩ.cm
Particles <1/ml (@ 0,2 μm)
Microorganisms <1 CFU/1000 ml
W×D×H 435×476×501 mm
Operating weight with full tank 36 kg
Weight 28 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR