Film applicators, spiral bar type

Supplier: Industrial Physics
AB3050 AB3068 AB3069 AB3070 AB3071 AB3066 AB3065 AB3058 AB3051 AB3052 AB3053 AB3054 AB3055 AB3067 AB3057 AB3059 AB3060 AB3061 AB3062 AB3063 AB3064 AB3056 AB3072
SIMEAB3050EA 178 GBP
SIMEAB3050 SIMEAB3068 SIMEAB3069 SIMEAB3070 SIMEAB3071 SIMEAB3066 SIMEAB3065 SIMEAB3058 SIMEAB3051 SIMEAB3052 SIMEAB3053 SIMEAB3054 SIMEAB3055 SIMEAB3067 SIMEAB3057 SIMEAB3059 SIMEAB3060 SIMEAB3061 SIMEAB3062 SIMEAB3063 SIMEAB3064 SIMEAB3056 SIMEAB3072
Film applicators, spiral bar type
Film Applicators Paint/Ink Film Applicators
Stainless steel spiral applicators with a film width of 320 mm are round bars tightly wound with stainless steel wire. The diameter of the wire, in wound form, regulates the thickness of the coating.

  • High grade stainless steel not affected by acid or base elements
  • Total width: 440 mm
  • Range: 4 to 200 μm
  • Straightness: <50 μm

The spiral wire bar coater is ideal for applying a film on thin materials, such as sheets or plastic, but also works on flexible substrates, and with motorised film applicators (models from 2012 onwards).

Delivery information:More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR