Wide Mouth Canister with Handle - Polyethylene

Supplier: SEMADENI
10604
SEMA10604EA 0 GBP
SEMA10604
Wide Mouth Canister with Handle - Polyethylene
Safety Cans
Multi-purpose wide-mouth jerrycan with practical, sturdy plastic handle. Made of food-safe and odourless rigid polyethylene (PE-HD). Can be emptied completely and is easy to clean inside thanks to the large opening.

  • Height: 280 mm
  • Dimension: 170×280 mm
  • Neck Ø: 80 mm; Neck: DIN 96
  • Weight: 365 g

The canisters are equipped with a ³/₄'' threaded connection (unopened) and can therefore be converted into a storage container with tap by screwing in a tap.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR