Autoclaves, large capacity, Priorclave

Supplier: Priorclave
EH230-SMART EH350-SMART EH450-SMART EH700-SMART EH450-BASE EH350-BASE EH700-BASE EH230-BASE EH285-BASE EH285-SMART
PRIOEH230-SMARTEA 50360 GBP
PRIOEH230-SMART PRIOEH350-SMART PRIOEH450-SMART PRIOEH700-SMART PRIOEH450-BASE PRIOEH350-BASE PRIOEH700-BASE PRIOEH230-BASE PRIOEH285-BASE PRIOEH285-SMART
Autoclaves, large capacity, Priorclave
Sterilisers Autoclaves (Steam Sterilisers)
These autoclaves combine a huge internal capacity with a small floor area and are ideally suited for use in a wide range of sterilising applications such as media preparation, liquids and diluent, waste, glassware, instruments and apparatus. They are extensively used within many industries, including food, drink, dairy, pharmaceutical, agricultural, education, healthcare, research establishments and industry. All Priorclaves come complete with Biomaster antimicrobial coating, helping improved laboratory hygiene; it is effective against all bacteria and fungi including MRSA and thereforeMore Product Information
Order Now

SPECIFICATIONS

Model EH230-Smart EH350-Smart EH450-Smart EH700-Smart EH450-Base EH350-Base EH700-Base EH230-Base EH285-Base EH285-Smart
Capacity 230 L 350 L 450 L 700 L 450 L 350 L 700 L 230 L 285 L 285 L
Environmentally Preferable
Temperature range 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C 0...138 °C
W×D×H ext. 760×1025×1630 mm 760×1325×1630 mm 855×1325×1785 mm 855×1780×1785 mm 855×1325×1785 mm 760×1325×1630 mm 855×1780×1785 mm 760×1025×1630 mm
W×D×H chamber 580×600×600 mm 580×900×600 mm 675×900×755 mm 675×1360×755 mm 675×900×755 mm 580×900×600 mm 675×1360×755 mm 580×600×600 mm
Weight 560 kg 650 kg 770 kg 950 kg 770 kg 650 kg 950 kg 560 kg
Shelves 2 2 2 2 2 2 2 2 2 2

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR