Water purification systems, RiOs™ Essential 5/8/16/24

Supplier: Merck
ZR0E0050DK ZR0E0050FR ZR0E0050GE ZR0E0050IT ZR0E0050SZ ZR0E0160IT ZR0E0160SP ZR0E0160SZ ZR0E0160UK ZR0E0240DK ZR0E0240FR ZR0E0240GE ZR0E0240IT ZR0E0240SP ZR0E0240SZ ZR0E0240UK ZR0E0050UK ZR0E0080DK ZR0E0080FR ZR0E0160GE ZR0E0080IT ZR0E0160FR ZR0E0080SP ZR0E0080SZ ZR0E0080UK ZR0E0160DK ZR0E0050SP ZR0E0080GE
MILLZR0E0050DKEA 0 GBP
MILLZR0E0050DK MILLZR0E0050FR MILLZR0E0050GE MILLZR0E0050IT MILLZR0E0050SZ MILLZR0E0160IT MILLZR0E0160SP MILLZR0E0160SZ MILLZR0E0160UK MILLZR0E0240DK MILLZR0E0240FR MILLZR0E0240GE MILLZR0E0240IT MILLZR0E0240SP MILLZR0E0240SZ MILLZR0E0240UK MILLZR0E0050UK MILLZR0E0080DK MILLZR0E0080FR MILLZR0E0160GE MILLZR0E0080IT MILLZR0E0160FR MILLZR0E0080SP MILLZR0E0080SZ MILLZR0E0080UK MILLZR0E0160DK MILLZR0E0050SP MILLZR0E0080GE
Water purification systems, RiOs™ Essential 5/8/16/24
Water Purification Systems Pure and Ultra Pure Water Systems
RiOs™ Essential systems are ideal for laboratories needing reliable, constant production of Reverse Osmosis, RO (Type 3) water from potable tap water. They integrate complementary water purification techniques, including pretreatment and high-performance reverse osmosis (RO) membranes.

  • Temperature compensation ensures dependable, constant flow rates
  • Progard® cartridge with RFID technology: Instant visibility of cartridge parameters and full traceability
  • No risk of water shortage, even in winter – intelligent RO adapts its production rate to tap water
More Product Information
Order Now

SPECIFICATIONS

Model RiOs™ Essential 5 RiOs™ Essential 24 RiOs™ Essential 8 RiOs™ Essential 16
Environmentally Preferable
Average daily needs 100 l 480 l 160 l 360 l
Feed water Potable tap water with conductivity <2000 µS/cm at 25 °C at a pressure between 1 and 6 bar and temperature +5...+35 °C Potable tap water with conductivity <2000 µS/cm at 25 °C at a pressure between 1 and 6 bar and temperature +5...+35 °C Potable tap water with conductivity <2000 µS/cm at 25 °C at a pressure between 1 and 6 bar and temperature +5...+35 °C Potable tap water with conductivity <2000 µS/cm at 25 °C at a pressure between 1 and 6 bar and temperature +5...+35 °C
Production flow rate 5 L/h 24 L/h 8 L/h 16 L/h
Microorganisms 99% (organics, particulates), 95% (ionic content) rejected typically 99% (organics, particulates), 95% (ionic content) rejected typically 99% (organics, particulates), 95% (ionic content) rejected typically 99% (organics, particulates), 95% (ionic content) rejected typically
W×D×H 268×339×470 mm 268×339×470 mm 268×339×470 mm 268×339×470 mm
Weight 14,4 kg 15,7 kg 14,4 kg 15,7 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR