Sterilisers, SFplus

Supplier: MEMMERT
SF110PLUS SF160PLUS SF450PLUS SF260PLUS SF30PLUS SF55PLUS SF750PLUS SF75PLUS
MEMMSF110PLUSEA 4140 GBP
MEMMSF110PLUS MEMMSF160PLUS MEMMSF450PLUS MEMMSF260PLUS MEMMSF30PLUS MEMMSF55PLUS MEMMSF750PLUS MEMMSF75PLUS
Sterilisers, SFplus
Sterilisers Hot Air Sterilisers
These sterilisers comply with all relevant standards and regulations for medical products, and guarantee reliable program sequences, irrespective of the load and chamber volume. With the SetpointWAIT function validation of this hot air steriliser is possible anytime. The SetpointWAIT function ensures that the program only continues when the set point temperature has been reached. Precisely maintaining the sterilisation time and thus completely killing off even highly resistant microorganisms is, therefore, guaranteed at all times, irrespective of the sterilisation load and chamber volume.More Product Information
Order Now

SPECIFICATIONS

Model SF110plus SF160plus SF450plus SF260plus SF30plus SF55plus SF750plus SF 75plus
Environmentally Preferable
Capacity 108 L 161 L 449 L 256 L 32 L 53 L 749 L 74 L
Power 230 V, 50/60 Hz / ~2800 W 230 V, 50/60 Hz /
~3200 W
400 V, 3 phases/N, 50/60 Hz / ~5800 W 230 V, 50/60 Hz / ~3400 W 230 V, 50/60 Hz / ~1600 W 230 V, 50/60 Hz / ~2000 W 400 V, 3 phases/N, 50/60 Hz / ~7000 W 230 V, 50/60 Hz / ~2500 W
Shelves 2 2 2 2 1 1 2 2
Temperature range Min. 5 °C above ambient up to +250 °C Min. 5 °C above ambient up to +250 °C Min. 5 °C above ambient up to +250 °C Min. 5 °C above ambient up to +250 °C Min. 5 °C above ambient up to +250 °C Min. 5 °C above ambient up to +250 °C Min. 5 °C above ambient up to +250 °C Min. 5 °C above ambient up to +250 °C
W×D×H 745×584×867 mm 745× 584×1107 mm 1224×784×1247 mm 824×684×1186 mm 585×434×707 mm 585×514×787 mm 1224×784×1726 mm 585×514×947 mm
W×D×H chamber 560×400×480 mm 560×400×720 mm 1040×600×720 mm 640×500×800 mm 400×250×320 mm 400×330×400 mm 1040×600×1200 mm 400×330×560 mm
Weight 78 kg 96 kg 170 kg 110 kg 48 kg 57 kg 217 kg 66 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR