Purifier® Vertical Clean Benches

Supplier: LABCONCO
3970424 3970220 3970224
LBCP3970424EA 0 GBP
LBCP3970424 LBCP3970220 LBCP3970224
Purifier® Vertical Clean Benches
Fume Hoods and Enclosures Laminar Flow Cabinets
Clean benches provide product protection from environmental contaminants for applications requiring a particulate-free work area, including plant tissue culture, electronic part inspection, syringe filling, medical device assembly, media plate preparation, and PCR.

Base stands (sold separately) are made of durable 4,4 cm thick, tubular, glacier white, epoxy-coated steel. The height of base stands is fully adjustable from 69,9 to 85,1 cm in 2,5 cm increments. Base stands with fixed feet come with levelling feet for use on uneven floor surfaces. Base stands with casters include four 12,7 cmMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Electrical 230 V, 50 Hz 230 V, 50 Hz 230 V, 50 Hz
Ext. W×D×H 3003,55×796,92×939,8 mm 603,25×638,18×939,8 mm 1479,55×796,92×939,8 mm
Weight 88,45 kg 56,699 kg 56,69 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR