Welch® CRVpro™ Rotary Vane Vacuum Pumps

Supplier: Welch by Gardner Denver
3062-00 330072 3162-00 330071 3242-00 3022-00 3302-00 3042-00 3082-00 3087T-01 330070 330073 3487T-01 3657T-01 330079 330078
ILMV3062-00EA 3180 GBP
ILMV3062-00 ILMV330072 ILMV3162-00 ILMV330071 ILMV3242-00 ILMV3022-00 ILMV3302-00 ILMV3042-00 ILMV3082-00 ILMV3087T-01 ILMV330070 ILMV330073 ILMV3487T-01 ILMV3657T-01 ILMV330079 ILMV330078
Welch® CRVpro™ Rotary Vane Vacuum Pumps
Pumps Vacuum Pumps
These two-stage rotary vane vacuum pumps are designed to simplify task and provides highest reliability for stable operation and long product lifespan.

  • Low noise level
  • Anti-suck back valve
  • Forced oil lubrication

The motors of these pumps are dual voltage functional that is switchable from 115 to 240 V. Cool running operation of this pump provides less oil consumption and slowing down corrosion.

These provide a measure of protection from sublimed chemical vapors with coating on pump module and oil case. Ensures the extended usability of oil due toMore Product Information
Order Now

SPECIFICATIONS

Model CRVpro® 6 CRVpro® 16 CRVpro® 24 CRVpro® 2 CRVpro® 30 CRVpro® 4 CRVpro® 8 CRVpro® 48 CRVpro® 65
Environmentally Preferable
Connections 16 KF DN 25 KF DN 25 KF DN 16 KF DN 25 KF DN 16 KF DN 16 KF DN 40 KF DN 40 KF DN
Dimensions 463L×157W×230H mm (without handle) 569L×206W×289H mm 569L×206W×289H mm 384L×138W×211H mm 569L×206W×289H mm 463L×157W×230H mm (without handle) 463L×157W×230H mm (without handle) 796L×262W×369H mm 796L×262W×369H mm
Electrical 220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz
1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5)
220 - 240 V, 50 Hz; 230 V, 60 Hz;
1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363)
220 - 240 V, 50 Hz; 230 V, 60 Hz;
1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363)
220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz
1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5)
220 - 240 V, 50 Hz; 230 V, 60 Hz;
1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363)
220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz
1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5)
220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz
1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5)
230 - 240/380 - 420 V, 50 Hz; 240 - 265/415 - 460 V, 60 Hz, 3 phase motor,
requires hard wiring
230 - 240/380 - 420 V, 50 Hz; 240 - 265/415 - 460 V, 60 Hz, 3 phase motor,
requires hard wiring
Flow rate 5,1 m³/h (100 L/min) @ 50 Hz; 3,7 CFM (118 L/min) @ 60 Hz 16,8 m³/h (305 L/min) @ 50 Hz; 11,9 CFM (363 L/min) @ 60 Hz 24 m³/h (305 L/min) @ 50 Hz; 17 CFM (363 L/min) @ 60 Hz 2,3 m³/h (100 L/min) @ 50 Hz; 1,6 CFM (118 L/min) @ 60 Hz 29 m³/h (305 L/min) @ 50 Hz; 20,5 CFM (363 L/min) @ 60 Hz 3,8 m³/h (100 L/min) @ 50 Hz; 2,7 CFM (118 L/min) @ 60 Hz 7,3 m³/h (100 L/min) @ 50 Hz; 5,1 CFM (118 L/min) @ 60 Hz 48 m³/h (305 L/min) @ 50 Hz; 33,8 CFM (363 L/min) @ 60 Hz 65 m³/h (305 L/min) @ 50 Hz; 44,8 CFM (363 L/min) @ 60 Hz
Free air displacement 6 m³/h (100 L/min) @ 50 Hz; 4,2 CFM (118 L/min) @ 60 Hz 18,3 m³/h (305 L/min) @ 50 Hz; 12,8 CFM (363 L/min) @ 60 Hz 26,2 m³/h (305 L/min) @ 50 Hz; 18,3 CFM (363 L/min) @ 60 Hz 2,5 m³/h (100 L/min) @ 50 Hz; 1,8 CFM (118 L/min) @ 60 Hz 33,1 m³/h (305 L/min) @ 50 Hz; 22,1 CFM (363 L/min) @ 60 Hz 4 m³/h (100 L/min) @ 50 Hz; 2,8 CFM (118 L/min) @ 60 Hz 8 m³/h (100 L/min) @ 50 Hz; 5,6 CFM (118 L/min) @ 60 Hz 55,7 m³/h (305 L/min) @ 50 Hz; 39,4 CFM (363 L/min) @ 60 Hz 74,3 m³/h (305 L/min) @ 50 Hz; 52,5 CFM (363 L/min) @ 60 Hz
Motor output 0,37 kW @ 50 Hz/0,4 kW @ 60 Hz 0,7 kW @ 50 Hz/0,85 kW @ 60 Hz 0,7 kW @ 50 Hz/0,85 kW @ 60 Hz 0,29 kW @ 50 Hz/0,3 kW @ 60 Hz 0,7 kW @ 50 Hz/0,85 kW @ 60 Hz 0,37 kW @ 50 Hz/0,4 kW @ 60 Hz 0,37 kW @ 50 Hz/0,4 kW @ 60 Hz 2,2 kW @ 50/60 Hz 2,2 kW @ 50/60 Hz
Noise ≤50 dB (50 Hz) ≤50 dB (50 Hz) ≤50 dB (50 Hz) ≤50 dB (50 Hz) ≤50 dB (50 Hz) ≤50 dB (50 Hz) ≤50 dB (50 Hz) ≤58 dB (50 Hz) ≤58 dB (50 Hz)
Operating temperature 10...40 °C 10...40 °C 10...40 °C 10...40 °C 10...40 °C 10...40 °C 10...40 °C 10...40 °C 10...40 °C
Ultimate pressure Without gas ballast partial: 4×10⁻⁴ mbar (4×10⁻⁴ Torr)
Without gas ballast total: 2×10⁻³ mbar (1,5×10⁻³ Torr)
With gas ballast total: 7×10⁻² mbar (6×10⁻³ Torr)
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr)
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr)
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
With gas ballast total: 9×10⁻² mbar (7×10⁻³ Torr)
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr)
Without gas ballast partial: 4×10⁻⁴ mbar (4×10⁻⁴ Torr)
Without gas ballast total: 2×10⁻³ mbar (1,5×10⁻³ Torr)
With gas ballast total: 7×10⁻² mbar (6×10⁻³ Torr)
Without gas ballast partial: 4×10⁻⁴ mbar (4×10⁻⁴ Torr)
Without gas ballast total: 2×10⁻³ mbar (1,5×10⁻³ Torr)
With gas ballast total: 7×10⁻² mbar (6×10⁻³ Torr)
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr)
Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr)
Weight 22 kg 37 kg 38,5 kg 15 kg 39,5 kg 21 kg 22,5 kg 99 kg 100 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR