Desiccator cabinet, SICCO Auto Big Star

Supplier: Bohlender
V1894-07
BOHLV1894-07EA 3680 GBP
BOHLV1894-07
Desiccator cabinet, SICCO Auto Big Star
Desiccators Desiccator Cabinets
The Auto Big Star desiccator cabinet has an aluminium frame with panels made of acrylic glass, including two stainless steel shelves, hygrometer and mounted drying unit, usable with up to eight shelves.

  • Door with magnetic catch and circular rubber seal
  • Non slip rubber feet
  • Easy to read electronic hygrometer
  • Automatic drying
  • Constant low interior humidity between 20% and 30%
  • Telescopic shelves
  • Temperature resistance from –20 to +70 °C

SICCO automatic desiccators are suitable for long-term storage. Even frequent opening of the door is compensatedMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR