Laboratory screw joints with GL thread, BOLA

Supplier: Bohlender
D590-06 D590-16 D598-06 D590-04 D597-04 D590-02 D593-06 D593-12 D597-02 D598-12 D590-14 D600-04 D590-08 D590-36 D597-30 D597-06 D590-30 D590-32 D590-18 D597-14 D597-16 D597-18 D597-08 D593-10 D590-62 D590-10 D597-24 D600-12 D600-08 D598-30 D598-26 D598-10 D598-04 D598-02 D597-62 D597-36 D597-34 D597-32 D590-22 D597-26 D597-22 D597-20 D597-12 D597-10 D593-30 D593-26 D593-04 D593-02 D590-34 D590-28 D590-26 D597-28 D600-16 D590-20 D590-24 D590-12
201-1930EA 26.6 GBP
201-1930 BOHLD590-16 BOHLD598-06 BOHLD590-04 BOHLD597-04 BOHLD590-02 BOHLD593-06 BOHLD593-12 BOHLD597-02 BOHLD598-12 BOHLD590-14 BOHLD600-04 BOHLD590-08 BOHLD590-36 BOHLD597-30 BOHLD597-06 BOHLD590-30 BOHLD590-32 BOHLD590-18 BOHLD597-14 BOHLD597-16 BOHLD597-18 BOHLD597-08 BOHLD593-10 BOHLD590-62 BOHLD590-10 BOHLD597-24 BOHLD600-12 BOHLD600-08 BOHLD598-30 BOHLD598-26 BOHLD598-10 BOHLD598-04 BOHLD598-02 BOHLD597-62 BOHLD597-36 BOHLD597-34 BOHLD597-32 BOHLD590-22 BOHLD597-26 BOHLD597-22 BOHLD597-20 BOHLD597-12 BOHLD597-10 BOHLD593-30 BOHLD593-26 BOHLD593-04 BOHLD593-02 BOHLD590-34 BOHLD590-28 BOHLD590-26 BOHLD597-28 BOHLD600-16 BOHLD590-20 BOHLD590-24 BOHLD590-12
Laboratory screw joints with GL thread, BOLA
Closures Test/Sample Tube Closures
Red screw cap made of glass-fibre reinforced ETFE, inner parts consisting of a v-ring (ETFE), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm, (not exposed to the medium). The medium is only exposed to PTFE.

  • Temperature resistance: from −50 to +150 °C
  • Universal chemical resistance
  • Pressure: 10 bar
  • Vacuum: suitable

Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal. Fixing probes, thermometers, dip tubes or cables in reaction vessels.More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR