Thermo Scientific™ Digital Platform Rocker

Supplier: Thermo Fisher Scientific
88882014
BARN88882014EA 1270 GBP
BARN88882014
Thermo Scientific™ Digital Platform Rocker
Shakers Rotating/Rocking Shakers
The Thermo Scientific™ Digital platform rockers provide gentle motion for mixing samples. Designed for hybridization, blotting and staining or distaining gels.

  • Digital display of speed and time
  • Easy adjustable rocking angle: 1 to 48° (±24°)
  • Precise speed control: ±1 min⁻¹ ≤50 min⁻¹, ±2 min⁻¹ >50 min⁻¹
  • Timer range: continuous, 1 s to 9999 mins
  • Optional double platform for increased capacity
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR