VWR® SAS Super Pinocchio CR Air Sampler for Compressed Gas

Supplier: VWR Collection
710-2151EA 11590 GBP
710-2151 710-2154 710-2152 710-2153 710-2150
VWR® SAS Super Pinocchio CR Air Sampler for Compressed Gas
Samplers Air Samplers
SAS Super Pinocchio CR is a compact microbial impaction sampler designed to test the quality of compressed air and gases used in cleanrooms. A compressed air source is connected and a flow meter to regulate and achieve the required flow rate.

  • Compact and fully transportable
  • 55 mm contact plates (RODAC) or 90 mm standard Petri dishes
  • 100% stainless steel construction
  • Fully autoclavable
  • Calibrated flow meter

SAS Super Pinocchio CR non powered air samplers test the microbiological quality of both compressed air and gases. The compact SAS Super PinocchioMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Flow rate 100 L/min
Max. temperature 40 °C
Material Stainless steel
Operating pressure Max. 6 bar
Dimensions 300L×115W×245H mm
Weight 4,2 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR