Sterilisers, SN models

Supplier: MEMMERT
SN110 SN110PLUS SN160 SN160PLUS SN260 SN260PLUS SN30 SN30PLUS SN450 SN450PLUS SN55 SN55PLUS SN75 SN750 SN750PLUS SN75PLUS
710-1049EA 2460 GBP
710-1049 710-1069 710-1096 710-1138 710-1165 710-1185 710-1237 710-1256 710-1284 710-1303 710-1329 710-1348 710-1376 710-1377 710-1396 710-1440
Sterilisers, SN models
Sterilisers Hot Air Sterilisers
This steriliser complies with all relevant standards and regulations for medical products and guarantees reliable programme sequences, irrespective of the load and chamber volume. Especially due to the SetpointWAIT function the validation of this hot air steriliser is possible anytime. The SetpointWAIT function ensures that the programme is only continued when the setpoint temperature has been reached. Precisely maintaining the sterilisation time and completely killing off even highly resistant microorganisms is therefore guaranteed at all times, irrespective of the sterilisation load andMore Product Information
Order Now

SPECIFICATIONS

Model SN110/SN110plus SN160/SN160plus SN260/SN260plus SN30/SN30plus SN450/SN450plus SN55/SN55plus SN75/SN75plus SN750/SN750plus
Environmentally Preferable
Power 230 V, 50/60 Hz / approx. 2800 W 230 V, 50/60 Hz / approx. 3200 W 230 V, 50/60 Hz / approx. 3400 W 230 V, 50/60 Hz / approx. 1600 W 400 V, 3 phases/N, 50/60 Hz / approx. 5800 W 230 V, 50/60 Hz / approx. 2000 W 230 V, 50/60 Hz / approx. 2500 W 400 V, 3 phases/N, 50/60 Hz / approx. 7000 W
Shelves 0 0 0 0 0 0 0 0
Temperature range min. 5°C above ambient up to +250°C min. 5°C above ambient up to +250°C min. 5°C above ambient up to +250°C min. 5°C above ambient up to +250°C min. 5°C above ambient up to +250°C min. 5°C above ambient up to +250°C min. 5°C above ambient up to +250°C min. 5°C above ambient up to +250°C
W×D×H 745× 584×867 mm 745× 584×1107 mm 640×500×800 mm 585×434×707 mm 1224×784×1247 mm 585×514×787 mm 585×514×947 mm 1224×784×1726 mm
Weight 78 kg 96 kg 110 kg 48 kg 170 kg 57 kg 66 kg 217 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR