Supelco® BIOshell™ 400 Å Protein C18 Fused-Core® HPLC Columns

Supplier: Merck
67457-U 67458-U 67459-U 67462-U 67463-U 67469-U 67471-U 67472-U 67473-U 67474-U 67475-U 67477-U 67478-U 67482-U 67483-U 67485-U 67487-U 67488-U 67496-U 67505-U 67506-U 67508-U
67457-UEA 518 GBP
67457-U 67458-U 67459-U 67462-U 67463-U 67469-U 67471-U 67472-U 67473-U 67474-U 67475-U 67477-U 67478-U 67482-U 67483-U 67485-U 67487-U 67488-U 67496-U 67505-U 67506-U 67508-U
Supelco® BIOshell™ 400 Å Protein C18 Fused-Core® HPLC Columns
Chromatography Columns
BIOshell™ 400 Å Protein C18 columns contain 3,4 µm advanced Fused-Core® particles with 400 Å pores that are specifically engineered to provide efficient separation of large proteins.

  • A 0,2 µm-thick pourous shell with 400 Å pores leads to rapid and efficient separation of proteins
  • Superficial porous particles (SPPs) provide narrower peak widths and imprved resolution for characterisation of biomolecules in comparison to fully porous particles (FPPs)
  • Ability to tolerate high temperature applications (up to 90 °C) in acidic mobile phase
  • Compatible with UHPLC,
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Application mAbs
ADC's
Biosimilars/Proteins/mAb Fragments
Carbon load 1,00%
Endcapped Yes
Max. pressure 600 bar
pH range 1 - 9
Surface area 15 m²/g
Temperature limit 90 °C
USP code L1

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR