VWR® DO 210/DO 210 M, Dissolved Oxygen Meters, Handheld

Supplier: VWR Collection
664-0081EA 799 GBP
664-0081 664-0082 664-0228 664-0229 664-0230
VWR® DO 210/DO 210 M, Dissolved Oxygen Meters, Handheld
Electrochemistry Meters Oxygen Meters
These precise instruments measure dissolved oxygen in % and ppm (mg/l) and temperature. A built-in microprocessor stores, calculates, and compensates for all parameters related to DO determinations.

  • IP 67 waterproof housing, large display and easy to use keypad
  • Automatic temperature compensation
  • 50 or 250 data sets reviewable memory
  • 1000 hour (DO 210) or 500 hour (DO 210 M) battery life; auto-shut off function (after 30 minutes of non use)
  • Electrode offset recognition; auto-lock and hold of readings on display

Additional functions of DO 210 M:
-More Product Information
Order Now

SPECIFICATIONS

Model DO 210 DO 210 DO 210 M
Environmentally Preferable
DO accuracy ±2% of the reading or ±2 % (air saturation) whichever is greater
±2% of the reading or ±0,2 ppm, whichever is greater
±2% of the reading or ±2 % (air saturation) whichever is greater
±2% of the reading or ±0,2 ppm, whichever is greater
±2% of the reading or ±2 % (air saturation) whichever is greater
±2% of the reading or ±0,2 ppm, whichever is greater
DO concentration 0 - 20 mg/L 0 - 20 mg/L 0 - 20 mg/L
DO concentration resolution 0,1% / 0,01 mg/L 0,1% / 0,01 mg/L 0,1% / 0,01 mg/L
DO saturation 0 - 200 % 0 - 200 % 0 - 200 %
DO barometric pressure range 450 - 825 mmHg 450 - 825 mmHg 450 - 825 mmHg
DO salinity compensation 0,0 - 40,0 ppt 0,0 - 40,0 ppt 0,0 - 40,0 ppt
Temperature range –6...+46 °C –6...+46 °C –6...+46 °C
Temperature resolution 0,1 °C 0,1 °C
Temperature accuracy ±0,3 °C ±1 digit ±0,3 °C ±1 digit ±0,3 °C ±1 digit
Outputs - - Micro USB
Power supply One 9 V battery One 9 V battery One 9 V battery
Compliance IP 67 IP 67 IP 67
Data logging capacity 50 data sets 50 data sets 250 data sets
W×D×H 76×38×187 mm 76×38×187 mm 76×38×187 mm
Weight 0,272 kg 0,272 kg 0,272 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR