VWR® CO 310/CO 310 M, Conductivity Meters, Handheld

Supplier: VWR Collection
663-0164EA 682 GBP
663-0164 663-0165 663-0340 663-0341 663-0342
VWR® CO 310/CO 310 M, Conductivity Meters, Handheld
Electrochemistry Meters Conductivity Meters
These portable, economical meters can simultaneously measure conductivity, specific conductance, salinity, TDS (Total Dissolved Solids) and temperature.

  • IP 67 waterproof housing, large display and easy to use keypad
  • Automatic or manual temperature compensation
  • 50 or 250 data sets reviewable memory
  • 500 (CO 310 M) or 1000 (CO 310) hour battery life; auto-shut off function (30 min of non use)
  • Electrode offset recognition; auto-lock and hold of readings on display

Additional functions of CO 310 M:
- Extended memory capacity (250 data sets)
- Waterproof USBMore Product Information

Limited Time Sale

Select items below are currently on sale

Order Now

SPECIFICATIONS

Model CO 310 CO 310 M
Environmentally Preferable
Conductivity range 0 - 499,9 µS/cm/500 - 4999 µS/cm/5,0 - 49,99 mS/cm/50,0 - 200 mS/cm 0 - 499,9 µS/cm/500 - 4999 µS/cm/5,0 - 49,99 mS/cm/50,0 - 200 mS/cm
Conductivity resolution 0,1 µS/cm/1 µS/cm/0,01 mS/cm/0,1 mS/cm 0,1 µS/cm/1 µS/cm/0,01 mS/cm/0,1 mS/cm
Conductivity accuracy 0 - 499,9 μS/cm: ± (1% of reading + 2 μS/cm)
0 - 4999 μS/cm: ± (1% of reading + 5 μS/cm)
0 - 49,99 mS/cm: ± (1% of reading + 0,05 mS/cm)
0 - 200,0 mS/cm: ± (2,5% of reading + 0,05 mS/cm)
0 - 499,9 μS/cm: ± (1% of reading + 2 μS/cm)
0 - 4999 μS/cm: ± (1% of reading + 5 μS/cm)
0 - 49,99 mS/cm: ± (1% of reading + 0,05 mS/cm)
0 - 200,0 mS/cm: ± (2,5% of reading + 0,05 mS/cm)
Conductivity cell constant 4,50 - 5,50 (default: 5,00) 4,50 - 5,50 (default: 5,00)
Conductivity reference temperature 15 - 25 °C 15 - 25 °C
Salinity range 0,0 - 70,0 ppt 0,0 - 70,0 ppt
Salinity resolution 0,1 0,1
Salinity accuracy ±0,2% FS ±0,2% FS
TDS range User may enter constant values from 0,30 to 1,00, default value 0,65 User may enter constant values from 0,30 to 1,00, default value 0,65
Temperature range –10...+90 °C –10...+90 °C
Temperature resolution 0,1 °C 0,1 °C
Temperature accuracy ±0,2 °C (or ±4%, whichever is greater) ±0,2 °C (or ±4%, whichever is greater)
Temperature compensation Automatic/manual Automatic/manual
Data logging capacity 50 data sets 250 data sets
Outputs Micro USB
Power supply 1× 9 V battery 1× 9 V battery
Compliance IP 67 IP 67
W×D×H 78×37×184 mm 78×37×184 mm
Weight 0,27 kg 0,27 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR