Conductivity meters, handheld, Seven2Go™ S3 / S7 Pro

Supplier: Mettler - Toledo
30207873 30207956 30207963 30207962 30207961 30207957 30207955 30207954
662-1843EA 1680 GBP
662-1843 662-1841 662-1855 662-1854 662-1853 662-1842 662-1840 662-1839
Conductivity meters, handheld, Seven2Go™ S3 / S7 Pro
Electrochemistry Meters Conductivity Meters
These robust meters provide durability and one-handed operation, making them ideally suited for mobile applications in the laboratory, at-line or outdoors. Thanks to their IP 67 protection and drop test resistance, the devices are able to withstand harsh and demanding environments.

  • New intuitive menu guarantees ease of use
  • T-Pad with smart button arrangement enables easy and fast navigation
  • Instrument automatically recognises InLab ISM sensors and stores sensor ID, serial number, and last calibration data
  • Linear temperature compensation

Only model S7More Product Information
Order Now

SPECIFICATIONS

Model S7 S3
Environmentally Preferable
Conductivity range 0,01 µS/cm - 1000 mS/cm 0,01 µS/cm - 500 mS/cm
Conductivity resolution 0,01 0,01 / 1
Conductivity accuracy ±0,5% ±0,5%
Conductivity calibration 1 point, 3 predefined or user-defined conductivity standards 1 point, 3 predefined or user-defined conductivity standards
Conductivity reference temperature 20/25 °C 20/25 °C
Resistivity range 0,00 - 100,0 MΩ/cm 0,00 - 100,0 MΩ/cm
Resistivity resolution 0,01 / 0,1 0,01 / 0,1
Resistivity accuracy ±0,5% ±0,5%
Salinity range 0,00 - 42 ppt 0,00 - 42 ppt
Salinity resolution 0,01 / 0,1 0,01 / 0,1
Salinity accuracy ±0,5% ±0,5%
TDS range 0,01 mg/l - 600 g/l 0,01 mg/l - 300 g/l
TDS resolution 0,01 / 1 0,01 / 1
TDS accuracy ±0,5% ±0,5%
Temperature range –5...+105 °C –5...+105 °C
Temperature resolution 0,1 °C 0,1 °C
Temperature accuracy ±0,1 °C ±0,2 °C
Temperature compensation Linear, non linear, pure water Linear
Data logging capacity 2000 measurements 200 measurements
Outputs Micro USB
Power supply 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells 4× 1,5 V AA batteries or 1,3 V rechargeable battery with NiMH cells
Display Graphic LCD Segmented LCD
Compliance IP 67 IP 67
W×D×H 222×70×35 mm 222×70×35 mm
Weight 0,29 kg 0,27 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR