VWR®, Speciality pH Electrodes

Supplier: VWR Collection
662-1793EA 162 GBP
662-1793 662-1797 662-1798 662-0084 662-0085 662-1763 662-1764 662-1765 662-1766 662-1767 662-1768 662-1769 662-1770 662-1773 662-1774 662-1775 662-0455
VWR®, Speciality pH Electrodes
Electrodes pH Electrodes
pH electrodes with 1 m fixed cable or S7 connector.

  • Checked at five points during the manufacturing process and lot stamped to ensure quality
  • Storage soaker bottle to protect the electrode, keeping the item in top condition and instantly ready for use

pH range: 0 to 14

Temperature range: 0 to +100 °C (10 to 100 °C for flat tips)

Response time: 95% <1 second (95% <5 seconds for flat tips)
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR