Standard hydrometers

Supplier: Alla France
3500LC07020BQP 3500LC07520BQP 3500LC08020BQP 3500LC08520BQP 3500LC09020BQP 3500LC09520BQP 3500LC10020MQP 3500LC10520MQP 3500LC11020MQP 350L115ISO649M 3500LC12020MQP 3500LC12520MQP 3500LC13020HQP 3500LC13520HQP
ALLA3500LC07020BQPEA 59.7 GBP
ALLA3500LC07020BQP ALLA3500LC07520BQP 614-1537 614-1539 614-1541 614-1543 614-1545 614-1547 614-1549 614-1551 614-1553 614-1554 614-1555 614-1556
Standard hydrometers
Hydrometers
These standard hydrometers strictly adhere to the principles of manufacture, and specified calibration.

  • Reading below meniscus
  • Calibration temperature: 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

Certifications: NF, ISO, BS and DIN

Ordering information: Include three calibration points (factory certificate or accredited laboratory certificate on request. The calibration points should be specified when ordering.

Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Order Now

SPECIFICATIONS

Environmentally Preferable
Length 335 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR