Microcentrifuges, Pico™ and Fresco™

Supplier: Thermo Scientific
75002410 75002425 75002475 75002476 75002491 75002423 75002414 75002553
521-1095EA 2130 GBP
521-1095 521-1098 521-1099 521-1100 521-1101 HERA75002423 HERA75002414 HERA75002553
Microcentrifuges, Pico™ and Fresco™
Centrifuges Microcentrifuges
Pico™ (ventilated) and Fresco™ (refrigerated) centrifuges are available in two speed options. Pico™ and Fresco™ 17 are perfect for routine laboratory work, while the Pico™ and Fresco™ 21 are ideal for high-end research applications.

  • The 24-place rotor can be used for all 1,5 to 2,0 ml tubes, including mini-preps and spin columns
  • Composite rotor technology, for greater chemical resistance and faster acceleration/deceleration compared to traditional aluminium
  • Unique ClickSeal® biocontainment rotor lid 'clicks' in place, providing assurance that samples are
More Product Information
Order Now

SPECIFICATIONS

Model Pico™ 17 Fresco™ 21 Pico™ 21 Fresco™ 17
Environmentally Preferable
Max. capacity 24×1,5/2,0 ml 24×1,5/2,0 ml 24×1,5/2,0 ml 24×1,5/2,0 ml
Max. speed 13300 min⁻¹ 14800 min⁻¹ 14800 min⁻¹ 13300 min⁻¹
Max. RCF 17000 ×g 21100 ×g 21100 ×g 17000 ×g
Temperature –9...+40 °C (in increments of 1 °C) –9...+40 °C (in increments of 1 °C)
Acceleration/braking time 12/12 s 12/12 s 12/12 s 12/12 s
Timer 1 - 99 min (in increments of 1 min) + Hold 1 - 99 min (in increments of 1 min) + Hold 1 - 99 min (in increments of 1 min) + Hold 1 - 99 min (in increments of 1 min) + Hold
Noise level 56 dB(A) 50 dB(A) 56 dB(A) 50 dB(A)
Electrical 230 V 50/60 Hz 230 V 50/60 Hz 230 V 50/60 Hz 230 V 50/60 Hz
W×D×H 243×352×225 mm 295×445×330 mm 243×352×225 mm 295×445×330 mm
Weight 11 kg 28 kg 11 kg 28 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR