Commercial refrigerators with forced air cooling

Supplier: Liebherr
UKS1801 UKS2602 FKV4310 FKV502 FKUV1610 FKUV1660 FKV503 FKV2640 FKV1800 FKUV1613 FKUV1663
472-2250EA 0 GBP
472-2250 472-2240 472-0008 471-0230 471-0471 LIEBFKUV1660 471-1036 471-1034 471-1064 471-1062 471-1180
Commercial refrigerators with forced air cooling
Refrigerators
Commercial refrigerators with forced air cooling; the ventilation stops when door is opened.

  • Automatic defrosting
  • Lockable door
  • LED interior lighting (glass models only)
  • Interchangeable hinge
  • One year warranty

Temperature range: 1 to 15 °C (FKv 503: 1 to 12 °C).
Order Now

SPECIFICATIONS

Model UKs 1801 UKs 2602 FKv 4310 FKv 502 FKUv 1610 FKUv 1660 FKv 503 FKv 2640 FKv 1800 FKUv 1613 FKUv 1663
Environmentally Preferable
Cat. No. 472-2250 472-2240 472-0008 471-0230 471-0471 LIEBFKUV1660 471-1036 471-1034 471-1064 471-1062 471-1180
Temperature +1...+15 °C +1...+15 °C 0...+15 °C 0...+15 °C +1...+15 °C +1...+12 °C +1...+15 °C +1...+15 °C +1...+15 °C +1...+15 °C
Alarm - - - Audible and visual door and temperature alarm Audible and visual door and temperature alarm - - Audible and visual door and temperature alarm Audible and visual door and temperature alarm Audible and visual door and temperature alarm
Shelves/drawers 3 shelves 4 shelves 5 shelves 2 shelves 3 shelves 3 shelves 2 shelves 4 shelves 3 shelves 3 shelves 3 shelves
Door type 1 glass swing door 1 glass swing door 1 solid swing door 1 glass swing door 1 solid swing door 1 solid swing door 1 glass swing door 1 solid swing door 1 solid swing door 1 glass swing door 1 glass swing door
W×D×H ext. 600×600×855 mm 600×600×1210 mm 600×650×1860 mm 430×500×610 mm 600×615×830 mm 425×450×612 mm 600×610×1250 mm 600×600×850 mm 600×615×830 mm 600×615×830 mm
Weight 50 kg 60 kg 77 kg 34 kg 35 kg 35 kg 31 kg 49 kg 35 kg 41 kg 42 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR