VWR®, Vortex Mixer

Supplier: VWR Collection
444-1372EA 340 GBP
444-1372 444-1378 444-1379
VWR®, Vortex Mixer
Shakers Vortex Shakers
This vortex mixer combines state of the art electronics with design and comfort. Start the vortexing action by simply pressing down on the holder or platform. The heavy casing protects from splashes, while the round foot knobs ensure a secure positioning on the bench top preventing the unit from moving across the bench.

  • 5 mm orbital vibration
  • Option of intermittent or continuous operating modes
  • Analogue speed setting dial for infinitely variable speeds

IP protection class according to DIN EN 60529: IP 22

Certifications: IP protection classMore Product Information
Order Now

SPECIFICATIONS

Model Vortex mixer
Environmentally Preferable
Orbit 5 mm
Speed range 0 - 2500 min⁻¹
Max. capacity 50 ml*
Motor input 51 W
W×D×H 134×105×172 mm
Weight 2,8 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR