Incubating shakers, MaxQ™ 6000

Supplier: Thermo Fisher Scientific
SHKE6000-1CE SHKE6000-8CE SHKE6000-8CEPR SHKE6000-1CEPR
444-0650EA 13770 GBP
444-0650 444-0651 444-1414 444-1070
Incubating shakers, MaxQ™ 6000
Shakers Shaking Incubators
Digital high capacity incubating shakers which combine orbital shaking with general purpose incubation for added versatility. Both refrigerated and standard units have two adjustable-height shelves which provide added storage and the door can be hinged from either the left or right by the user for convenient placement in the lab. The spacious stainless steel chamber allows stacking of a 457×457 mm platform to double the shaking capacity. Applications include bacterial suspensions, solubility studies, extraction procedures, staining and destaining, hybridisations, diagnostic tests, washingMore Product Information
Order Now

SPECIFICATIONS

Model MaxQ 6000 MaxQ 6000 refrigerated MaxQ 6000 refrigerated
Shaking motion Orbital Orbital Orbital
Environmentally Preferable
Temperature range Ambient +10…80 °C, ±0,1 at 37 °C in the flask 15 below ambient to 80 °C, ±0,1 at 37 °C in the flask 15 below ambient to 80 °C, ±0,1 at 37 °C in the flask
Temperature uniformity ±0,5 °C @ 37 °C ±0,5 °C @ 37 °C ±0,5 °C @ 37 °C
Speed range 15 - 500 min⁻¹ ±1 (unstacked)
15 - 300 min⁻¹ ±1 (stacked)
15 - 500 min⁻¹ ±1 (unstacked)
15 - 300 min⁻¹ ±1 (stacked
15 - 500 min⁻¹ ±1 (unstacked)
15 - 300 min⁻¹ ±1 (stacked)
Max. load 15,9 kg 15,9 kg 15,9 kg
Platform W×D 457×457 mm 457×457 mm 457×457 mm
W×D×H 838×699×1029 mm 838×699×1029 mm 838×699×1029 mm
Weight 150 kg 195 kg 195 kg
Orbit Ø 19 mm Ø 19 mm Ø 19 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR