Electronic overhead stirrers, MICROSTAR control

Supplier: IKA
25001984 25001986 25001987
441-0464EA 1870 GBP
441-0464 441-0465 441-0466
Electronic overhead stirrers, MICROSTAR control
Stirrers Overhead Stirrers
These overhead stirrers are ideal for special applications. Combining high performance with excellence, the units require minimum space.

  • Fast, responsive display for maximum visibility and chemical resistance
  • Clear display shows all essential information at a glance
  • Integrated timer/counter for the control of kinetic sensitive reactions and reminders
  • USB interface for documenting parameters using labworldsoft® or installing firmware updates
  • Intuitive and simple handling; touch-sensitive surface for long service life
  • Temperature reading is shown on display
More Product Information
Order Now

SPECIFICATIONS

Model MICROSTAR 7.5 control MICROSTAR 15 control MICROSTAR 30 control
Max. stirring capacity H₂O 5 L 10 L 20 L
Environmentally Preferable
Max. viscosity 4000 mPas 8000 mPas 20000 mPas
Speed range I 30 - 2000 min⁻¹ 30 - 1000 min⁻¹ 30 - 500 min⁻¹
Max. torque at chuck 7,5 Ncm 15 Ncm 30 Ncm
Chuck range 0,5 - 8,0 mm 0,5 - 8,0 mm 0,5 - 8,0 mm
Plug in coupling Ø 32/22 mm 32/22 mm 32/22 mm
Power - motor input/output 32/22 W 32/22 W 32/22 W
Permissible relative humidity 80% 80% 80%
Permissible ambient temperature 5…40 °C 5…40 °C 5…40 °C
W×D×H 60×110×123 mm 60×110×123 mm 60×110×123 mm
Weight 1,18 kg 1,26 kg 1,26 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR