Electronic overhead stirrers, EUROSTAR 200 digital, EUROSTAR 200 control, EUROSTAR 200 P4 control

Supplier: IKA
3992003 3992002 3992000 3990003 4090003 4090000 4090002 3990000 3990002
441-0309EA 3220 GBP
441-0309 441-0308 441-0163 441-0140 441-0319 441-0317 441-0318 441-0100 441-0139
Electronic overhead stirrers, EUROSTAR 200 digital, EUROSTAR 200 control, EUROSTAR 200 P4 control
Stirrers Overhead Stirrers
Extremely powerful laboratory stirrers for highly viscous applications and intensive mixing of quantities up to 100 L (H₂O). Units automatically adjust the speed through microprocessor controlled technology within the speed range of speed range of 6 to 2000 min⁻¹ or 4 to 530 min⁻¹ (P4 models), all models have two speed ranges. Safety circuits ensure automatic cut off in anti-stall or overload conditions. The actual shaft speed and preset speed are constantly monitored and variations are adjusted automatically. This guarantees a constant speed even with changes in sample viscosities.

Order Now

SPECIFICATIONS

Model EUROSTAR 200 control EUROSTAR 200 control EUROSTAR 200 digital EUROSTAR 200 P4 control EUROSTAR 200 digital
Environmentally Preferable
Max. stirring capacity H₂O 100 L 100 L 100 L 100 L 100 L
Max. viscosity 100000 mPas 100000 mPas 100000 mPas 150000 mPas 100000 mPas
Speed range I 6 - 400 min⁻¹ 6 - 400 min⁻¹ 6 - 400 min⁻¹ 4 - 108 min⁻¹ 6 - 400 min⁻¹
Speed range II 30 - 2000 min⁻¹ 30 - 2000 min⁻¹ 30 - 2000 min⁻¹ 16 - 530 min⁻¹ 30 - 2000 min⁻¹
Max. torque at chuck 200 Ncm 200 Ncm 200 Ncm 660 Ncm 200 Ncm
Chuck range 0,5 - 10 mm 0,5 - 10 mm 0,5 - 10 mm 0,5 - 10 mm 0,5 - 10 mm
Power - motor input/output 121/99 W 121/99 W 121/99 W 121/99 W 121/99 W
W×D×H 91×231×274 mm 91×231×274 mm 91×209×274 mm 91×230×379 mm 91×209×274 mm
Weight 4,9 kg 4,9 kg 4,6 kg 5,8 kg 4,6 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR