Flow indicator

Supplier: KARTELL
538
229-0576EA 55.9 GBP
229-0576
Flow indicator
Flow Indicators
Flow indicator made from styrene-acrylonitrile (SAN) provides a clear optical indicator of flow as the speed of rotation of the ball is proportional to the flow rate.

  • For liquid flows from 50 ml/minute in the horizontal position and 140 ml/minute in a vertical position
  • Minimum air flow (3 l/min) in the horizontal position and (8 l/min) in a vertical position

Connector o.d.: 6.5 - 10 mm

W×D×H (mm): 102×14×52

Caution: Not for use with corrosive fluids or over 50 °C.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR