Chemically resistant diaphragm dosing pumps SIMDOS®

Supplier: KNF
FEM1.10TT.18S FEM1.10FT.18S FEM1.10KT.18S FEM1.02KT.18S FEM1.02TT.18S FEM1.02FT.18S FEM1.10FT18RCP FEM1.10KT18RCP FEM1.10TT18RCP FEM1.02KT18RCP FEM1.02TT18RCP FEM1.02FT18RCP
224-0064EA 2340 GBP
224-0064 224-0065 224-0063 224-0183 224-0184 KNFAFEM1.02FT.18S KNFAFEM1.10FT18RCP KNFAFEM1.10KT18RCP KNFAFEM1.10TT18RCP 224-0187 224-0188 224-0189
Chemically resistant diaphragm dosing pumps SIMDOS®
Pumps Drum/Transfer Pumps
Simple, user-friendly compact dosing pump.
Application: Metering liquids.

  • Large screen and intuitive interface with drop down menus, easy calibration
  • Single programming button
  • Adaptable to fluid characteristic
  • Pump head located externally for better protection of electronic components
  • Self-priming up to 3 mCE, can run dry
  • Dosage of 1 to 100 ml/min
  • Dose reproducibility ±1%
  • Simplified dose programming from 1 to 1000 ml
  • Dispensed volume 1 to 1000 ml
  • Maximum pressure: 6 bar
  • Maximum viscosity: 150 cS
  • Flow rate from 0,0
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR