Vacuum pump systems, type SR 820 G, SR 840 G, SH 820 G and SH 840 G, LABOPORT®

Supplier: KNF
SH820G SR820G SR840G SH840G
181-0631EA 4040 GBP
181-0631 181-0629 181-0630 181-0632
Vacuum pump systems, type SR 820 G, SR 840 G, SH 820 G and SH 840 G, LABOPORT®
Pumps Vacuum Pumps
In addition to the features of the base pumps, you will have the ability to extend the pump to a system with separators and a high-performance condenser. This allows for environmentally friendly recovery of solvents with excellent protection against aggressive chemicals.

  • Flow rate of up to 2,04 m³/h
  • Ultimate vacuum of 6 mbar abs.
  • Ideal for extremely aggressive/corrosive gases and vapours
  • High level of vapour and condensate compatibility
  • Integrated gas ballast valve
  • Integrated rotational speed control

The SR 820 G and SR 840 G are chemically-resistantMore Product Information
Order Now

SPECIFICATIONS

Model SH 820 G SR 820 G SR 840 G SH 840 G
Environmentally Preferable
Condenser 1 × high performance condenser 1 × high performance condenser
Connections Inlet: For hose Int.Ø 8 ‒ 9,5;
Outlet: For hose Int.Ø 10
Inlet: For hose Int.Ø 8 ‒ 9,5;
Outlet: For hose Int.Ø 10
Inlet: For hose Int.Ø 8 ‒ 9,5;
Outlet: For hose Int.Ø 10
Inlet: For hose Int.Ø 8 ‒ 9,5;
Outlet: For hose Int.Ø 10
Electrical 100 - 240 V 50/60 Hz, 66 W, 0,66 A 100 - 240 V 50/60 Hz, 66 W, 0,66 A 100 - 240 V 50/60 Hz, 100 W, 0,7 A 100 - 240 V 50/60 Hz, 100 W, 0,7 A
Final vacuum 6 mbar abs. (ultimate vacuum) 6 mbar abs. (ultimate vacuum) 6 mbar abs. (ultimate vacuum) 6 mbar abs. (ultimate vacuum)
Flask size 1 × separator flask 500 ml 2 × separator flask 500 ml 2 × separator flask 500 ml 1 × separator flask 500 ml
Flow rate 20 L/min (delivery at atm. pressure) 20 L/min (delivery at atm. pressure) 34 L/min (delivery at atm. pressure) 34 L/min (delivery at atm. pressure)
Max. pressure 0,1 (bar G) [operating pressure] 0,1 (bar G) [operating pressure] 0,1 (bar G) [operating pressure] 0,1 (bar G) [operating pressure]
W×D×H 323×416×260 mm 282×234×260 mm 299×250×274 mm 340×416×274 mm
Weight 11,7 kg 10,7 kg 13,1 kg 14,1 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR