Cleanroom wipes, pre-saturated, SatPax® 670

Supplier: BERKSHIRE
SPX67000109091 SPX67000312 SPX67000109111
115-0359EA 21.8 GBP
115-0359 141-0113 BERKSPX67000109111
Cleanroom wipes, pre-saturated, SatPax® 670
Wipes Cleanroom Wipes Presaturated Cleanroom Wipes
These pre-saturated non woven hydroentangled cellulose polyester blend wipes are ideal for general cleaning and wiping.

  • Low particles, low fibres and no secondary binders
  • Smooth, highly absorbent and durable, high wet strength
  • Pre-saturated with isopropanol (IPA) and deionised water (DI H₂O), packaged in resealable pouches
  • Eliminate solvent squirt bottles, and uncontrolled saturation levels
  • Steam autoclavable

Designed for use in manufacturing devices sensitive to micron particle contamination, non volatile residues and ions.

Suitable for use inMore Product Information
Order Now

SPECIFICATIONS

Model SatPax® 670
Environmentally Preferable
Basis weight 68,9 g/m²
Extractables - using deionised water 0,028 g/m²
Extractables - using isopropyl alcohol 0,0038 g/m²
Fibres (>100 µm) 110/cm²
Particle generation (>=0,5 µm) - biaxial shake 21 × 10³/cm²
Calliper 247 µm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR