Personal fall limiter, Miller® TurboLite

Supplier: HONEYWELL SAFETY
1018014 1018015
139-0240EA 244 GBP
139-0240 139-0241
Personal fall limiter, Miller® TurboLite
Fall Protection Fall Arresters
Personal fall limiters with webbing and two swivels (Twistlock®) present a lightweight, convenient alternative to lanyards with shock absorbers.

  • Integrated load indicator identifies when the unit needs checking
  • Rapid response brake system
  • Webbing engineered to offer higher abrasion resistance and a long service life (vectran/polyester webbing)
  • Lightweight, stable, shock resistant nylon housing for maximum durability
  • Built-in swivel prevents lifeline from twisting

Designed for all situations at a low working height, e.g. in the construction industry.More Product Information
Order Now

SPECIFICATIONS

Model 139-0240 139-0241
Environmentally Preferable
Capacity 136 kg 136 kg
Connector type Stainless steel twist-lock karabiner
Aluminium scaffold hooks, opening: 65 mm
Two stainless steel twist-lock karabiners
Ø opening 18 mm 18 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR