Safety funnels

Supplier: ROETZMEIER SICHERH BEHAELTER
TR1 TK51 TK61 TR2 T2 T182 TS TR3 TR2V TK71-180 TK71 TK61-180 TK51-180 TK50-180 TK50 T180
119-2410EA 67.2 GBP
119-2410 119-0132 119-0133 119-0134 119-0131 119-0155 119-0153 119-0152 119-0151 119-0150 119-0149 119-0148 119-0147 119-0146 119-0145 119-0141
Safety funnels
Funnels Safety Funnels
Stainless steel.

  • Safety funnels need to be screwed to the container - offer overfill protection, flame trap, grounding, earth connection and closure head
  • Removable flame traps for easy cleaning
  • Safety funnels with plastic cap: Safe and comfortable filling of plastic containers (e.g. for waste solvents)
  • Safety funnels with buttress threads 2" (S56×4): Safe filling of combi-barrels
  • Standard edition I: Ø 120 mm, height above thread 140 mm
  • Flat edition II: Ø 180 mm, height above thread 70 mm
  • Plug-in funnels with Ø 120 mm, without closure head

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR