VWR®, HACCP Trousers, Polyester/Cotton

Supplier: VWR Collection
113-1944EA 53.4 GBP
113-1944 113-1943 113-1942 113-1941 113-1940 113-1939 113-1938 113-1946 113-1947 113-1945 113-1955 113-1948 113-1949 113-1950 113-1951 113-1952 113-1954 113-1956 113-1957 113-1953 113-5998
VWR®, HACCP Trousers, Polyester/Cotton
Workwear
These trousers, made of 65% polyester and 35% cotton, are HACCP certified and, therefore, suitable for use in hygienically-sensitive areas in food processing and manufacturing. They are ideal for wearing in combination with the VWR® HACCP coats.

  • Two side pockets and two back pockets covered by a flap
  • Elasticated waistband with button fastening
  • Men's trousers also feature belt loops

Density: 215 g/m²

Colour: White.

DIN 10524

Certifications: DIN 10524.
Order Now

SPECIFICATIONS

Garment application Food Food
Environmentally Preferable
Risk area
Gender For ladies For men
Sleeve or leg length Long Long
Closure type Buttons Buttons
Fabric 65% polyester and 35% cotton 65% polyester and 35% cotton
Weight 215 g/m² 215 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR