General purpose gloves, TEGERA® 888

Supplier: EJENDALS
888-10 888-11 888-12 888-6 888-7 888-8 888-9
112-5380EA 0 GBP
112-5380 112-5381 112-5382 112-5383 112-5384 112-5385 112-5386
General purpose gloves, TEGERA® 888
Gloves
These unlined gloves are made of a combination of full grain cowhide leather (50%), cotton (49%) and natural latex (1%).

  • Reinforced index finger, reinforced fingers and thumb
  • Elasticated 360° fastening
  • High level of protection with good fingertip sensitivity
  • Durable and good fit
  • Ideal for works with medium weight

The gloves prevent risks of abrasion injuries, blisters, grazes, scratches, lacerations and contact with dirt.

Primary areas of use: Airport work, assembly, cleaning, building and construction, warehouse work, carpentry, installation work,More Product Information
Order Now

SPECIFICATIONS

Model 888
Environmentally Preferable
Ambidextrous / hand-specific Hand-specific
Disposable / reusable Reusable
Latex / latex-free Latex
Material Cotton/leather
Finish Reinforced fingers
Cuff style Elastic
Palm thickness 0,7 - 0,8 mm
EN norm EN 388:2016 (2121X)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR