Chemical resistant gloves, North Butyl™

Supplier: Honeywell Safety
B131/10 B131/7 B131/8 B131/9 B131R/8 B131R/10 B131R/11 B131R/7 B131R/9
NORHB131/10EA 173 GBP
NORHB131/10 NORHB131/7 112-2542 112-2543 NORHB131R/8 NORHB131R/10 NORHB131R/11 NORHB131R/7 NORHB131R/9
Chemical resistant gloves, North Butyl™
Gloves
These unsupported butyl gloves provide the highest permeation resistance to gas and water vapor. They are highly resistant to ketones (MEK, MIBL, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate).

  • Flexible and sensitive, even at lower temperatures
  • Remains supple from −30 to +50 °C
  • Curved fingers and hand-specific design provide a comfortable fit
  • Rolled cuffs for easy donning and removal

Available in smooth finish or with Grip-Saf™ palm for enhanced grip.

Thickness: 0,33 mm

Colour: Black

EN 374 (BCI)

Certifications: EN 3More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR